Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3ADT220090R0034
Power Interface Board A34
MFG Item Number
3ADT220090R0034
This item cannot be canceled or returned
Description
Power Interface Board A34
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
3ADT220090R0034 |
| Description |
Power Interface Board A34 |
| Net Weight |
0.545 lbs |
| Gross Weight |
0.56 lbs |
3ADT220090R0034
ABB Miscellaneous