Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3ADT754018P0002 ABB Fans, FAN D2E160-AH02-15 SPECIAL FOR ABB
MFG Item Number
3ADT754018P0002
3ADT754018P0002 ABB Fans, FAN D2E160-AH02-15 SPECIAL FOR ABB
MFG Item Number
3ADT754018P0002
Description
FAN D2E160-AH02-15 SPECIAL FOR ABB
Specifications
Specifications
| Manufacturer Part Number |
3ADT754018P0002 |
| Manufacturer |
ABB |
| Family Series |
ABB Fans |
| Description |
FAN D2E160-AH02-15 SPECIAL FOR ABB |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
2.5 A |
| Fan Speed |
2,500 RPM |
| Net Weight |
25.9 lbs |
| Gross Weight |
25.9 lbs |