Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3ADT754028P0001 ABB Fans, FAN, W2E 250-HL06-20
MFG Item Number
3ADT754028P0001
3ADT754028P0001 ABB Fans, FAN, W2E 250-HL06-20
MFG Item Number
3ADT754028P0001
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
3ADT754028P0001 |
| Manufacturer |
ABB |
| Family Series |
ABB Fans |
| Description |
FAN, W2E 250-HL06-20 230V, 50/60Hz |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Power Consumption |
127 W |
| Net Weight |
6.035 lbs |
| Gross Weight |
6.035 lbs |