Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3AUA0000139138
Fan Kit, ACH550, R1 Frame, NEMA 1,
MFG Item Number
3AUA0000139138
Description
Fan Kit, ACH550, R1 Frame, NEMA 1,
Specifications
Specifications
| Manufacturer Part Number |
3AUA0000139138 |
| Manufacturer |
ABB |
| Family Series |
ABB Fans |
| Description |
Fan Kit, ACH550, R1 Frame, NEMA 1, Includes Heatsink Fan & Retainer |
| Comments |
Replacement Fan Kit |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.245 lbs |