Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3AUA0000139143 ABB Fans, Fan Kit, ACH550, R3 Frame, NEMA 12,
MFG Item Number
3AUA0000139143
3AUA0000139143 ABB Fans, Fan Kit, ACH550, R3 Frame, NEMA 12,
MFG Item Number
3AUA0000139143
This item cannot be canceled or returned
Description
Fan Kit, ACH550, R3 Frame, NEMA 12,
Specifications
Specifications
| Manufacturer Part Number |
3AUA0000139143 |
| Manufacturer |
ABB |
| Family Series |
ABB Fans |
| Description |
Fan Kit, ACH550, R3 Frame, NEMA 12, Includes Heatsink Fan, Retainer & Stiring Fan |
| Comments |
Replacement Fan Kit |
| Net Weight |
0.94 lbs |
| Gross Weight |
0.965 lbs |