Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3AXD50000000592

ABB Fans

3AXD50000000592

ABB Fans
Fan 800 mm / IP20, IP42
MFG Item Number
3AXD50000000592
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
3AXD50000000592
Fan 800 mm / IP20, IP42

Series Information

Specifications

Specifications
Manufacturer Part Number 3AXD50000000592
Manufacturer ABB
Family Series ABB Fans
Description Fan 800 mm / IP20, IP42
Protection Rating IP20, IP42
Comments Replacement Fan
Net Weight 3.125 lbs
Gross Weight 3.17 lbs