Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3AXD50000036608

ABB Fans

3AXD50000036608

ABB Fans
FAN KIT, 175 MM FAN ASSEMBLY
MFG Item Number
3AXD50000036608
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
3AXD50000036608
FAN KIT, 175 MM FAN ASSEMBLY

Series Information

Specifications

Specifications
Manufacturer Part Number 3AXD50000036608
Manufacturer ABB
Family Series ABB Fans
Description FAN KIT, 175 MM FAN ASSEMBLY
Comments Replacement Fan Kit
Net Weight 16.46 lbs
Gross Weight 18.535 lbs