Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3AXD50000187058
Fan Kit, Centrifugal, Includes Fan,
MFG Item Number
3AXD50000187058
This item cannot be canceled or returned
Description
Fan Kit, Centrifugal, Includes Fan,
Specifications
Specifications
| Manufacturer Part Number |
3AXD50000187058 |
| Manufacturer |
ABB |
| Family Series |
ABB Fans |
| Description |
Fan Kit, Centrifugal, Includes Fan, Capacitor & Steel Plate, Roof Fan For ACS800-07 IP54 |
| Comments |
ACS800-07 ROOF FAN IP54 |
| Net Weight |
14.34 lbs |
| Gross Weight |
17.995 lbs |