3B2UR
Altech Circuit Breakers, UR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3B2UR

Altech Circuit Breakers, UR Series

3B2UR

Altech Circuit Breakers, UR Series
1077 480Y/277AC Breaker 3P B TRP 2A UL
MFG Item Number
3B2UR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Circuit Breakers, UR Series
Item #
3B2UR
1077 480Y/277AC Breaker 3P B TRP 2A UL

UR Series Information

  • DIN Rail Mounted
  • 17.5mm width per pole
  • Thermal Magnetic
  • Current Limiting
  • 0.5‑60A / 480Y/277V AC, 50/60Hz
  • 10kA Short Circuit Withstand Capacity
  • Applications include: Sensitive Electronics, Power Supplies, Appliance circuits, etc.

Specifications

Specifications
Manufacturer Part Number 3B2UR
Manufacturer Altech
Product Series UR
Family Series Altech Circuit Breakers, UR Series
Description Circuit Breaker, 3-P, 2A/480V, B, 480Y/277VAC, UL1077 Recognized, 5KAIC, DIN Mount
Poles 3
Current Rating 2 A
Max Voltage 480 VAC
Trip Curve B
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Box Clamp / Ring Tongue
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CE, cURus
Net Weight 0.9645 lbs
Gross Weight 0.9645 lbs
Alternatives
FAZ-B2/3
FAZ-B2/3
Eaton Circuit Breakers, FAZ Series