3B30.0
Maurey Power Transmission Pulleys & Sheaves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3B30.0 Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, Bushing

MFG Item Number
3B30.0

3B30.0 Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, Bushing

MFG Item Number
3B30.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
3B30.0
Fixed Pitch Sheave, Bushing

Series Information

Specifications

Specifications
Manufacturer Part Number 3B30.0
Manufacturer Maurey Power Transmission
Family Series Maurey Power Transmission Pulleys & Sheaves
Description Fixed Pitch Sheave, Bushing Required, 3 Grooves, 30.35 Inch Diameter, Used with B Belts
Belt Type B
Bore Type Requires Bushing
Pulley Type Fixed Pitch
Bushing Type SF
Number of Grooves 3
Outer Diameter 30.35 "
Outside Diameter Range 28-64 "
Material Cast Iron
Net Weight 88.6 lbs
Gross Weight 88.6 lbs