3B5V48

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3B5V48 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 3 Groove(s),

MFG Item Number
3694171

3B5V48 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 3 Groove(s),

MFG Item Number
3694171
Item Number
3B5V48
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
3B5V48
Fixed Pitch Sheave, 3 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 3694171
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 3 Groove(s), 5.08 Inch Diameter, Bushing Required, Used with A,B,5V Belts
Pulley Type Fixed Pitch
Belt Type 5V, A, B
Bore Type Requires Bushing
Bushing Type B
Number of Grooves 3
Outer Diameter 5.08 "
Outside Diameter Range 5-5.95 "
Material Cast Iron
Net Weight 0.3219 lbs
Gross Weight 0.3219 lbs