3B6.6
Maurey Power Transmission Pulleys & Sheaves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3B6.6

Maurey Power Transmission Pulleys & Sheaves

3B6.6

Maurey Power Transmission Pulleys & Sheaves
Fixed Pitch Sheave, Bushing
MFG Item Number
3B6.6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
3B6.6
Fixed Pitch Sheave, Bushing

Series Information

Specifications

Specifications
Manufacturer Part Number 3B6.6
Manufacturer Maurey Power Transmission
Family Series Maurey Power Transmission Pulleys & Sheaves
Description Fixed Pitch Sheave, Bushing Required, 3 Grooves, 6.95 Inch Diameter, Used with B Belts
Belt Type B
Bore Type Requires Bushing
Pulley Type Fixed Pitch
Bushing Type SD
Number of Grooves 3
Outer Diameter 6.95 "
Outside Diameter Range 6-6.95 "
Material Cast Iron
Net Weight 12.9 lbs
Gross Weight 12.9 lbs