Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3BPS1600RT Eaton Load Centers, MAIN, 1600A 3PH BOLTED PRESS SWITCH

MFG Item Number
3BPS1600RT

3BPS1600RT Eaton Load Centers, MAIN, 1600A 3PH BOLTED PRESS SWITCH

MFG Item Number
3BPS1600RT
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
3BPS1600RT
MAIN, 1600A 3PH BOLTED PRESS SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 3BPS1600RT
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton pressure switch, 1600A, Copper, NEMA 3R, Overhead, Fuse clip: Class L, Four-wire, Three-phase, Used with: 1MM, 3MM, 35MM, 37MM, 35SS and 37SS modular metering stacks, 120/208V, 6 4 AWG-600 kcmil, Poles: 6
Current Rating 1,600 A
Approvals UL
Net Weight 500 lbs
Gross Weight 500 lbs