3BPS1600RTST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3BPS1600RTST Eaton Load Centers, MAIN, 1600A 3PH BOLTED PRESS SWITCH

MFG Item Number
3BPS1600RTST

3BPS1600RTST Eaton Load Centers, MAIN, 1600A 3PH BOLTED PRESS SWITCH

MFG Item Number
3BPS1600RTST
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
3BPS1600RTST
MAIN, 1600A 3PH BOLTED PRESS SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 3BPS1600RTST
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton pressure switch, 1600A, Copper, NEMA 3R, Overhead, Fuse clip: Class L, Four-wire, Three-phase, Shunt trip included, Used with: 1MM, 3MM, 35MM, 37MM, 35SS and 37SS modular metering stacks, 120/240V, 4 4 AWG-600 kcmil, Poles: 4
Current Rating 1,600 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs