Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3BPS2000RTST Eaton Load Centers, Mtr Main,2000A,3 Ph,Top Feed W/ Shunt
MFG Item Number
3BPS2000RTST
3BPS2000RTST Eaton Load Centers, Mtr Main,2000A,3 Ph,Top Feed W/ Shunt
MFG Item Number
3BPS2000RTST
This item cannot be canceled or returned
Description
Mtr Main,2000A,3 Ph,Top Feed W/ Shunt
Specifications
Specifications
| Manufacturer Part Number |
3BPS2000RTST |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pressure switch, 2000A, Copper, NEMA 3R, Overhead, Fuse clip: Class L, Four-wire, Three-phase, Shunt trip included, Used with: 1MM, 3MM, 35MM, 37MM, 35SS and 37SS modular metering stacks, 120/208V, 8 4 AWG-600 kcmil, Poles: 8 |
| Current Rating |
2,000 A |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3BPS2000RTST
Eaton Load Centers