Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3BR1224H100S Eaton Load Centers, 3 Ph/BR LC 100A 22kAIC MCB 12/24 CKT
MFG Item Number
3BR1224H100S
3BR1224H100S Eaton Load Centers, 3 Ph/BR LC 100A 22kAIC MCB 12/24 CKT
MFG Item Number
3BR1224H100S
This item cannot be canceled or returned
Description
3 Ph/BR LC 100A 22kAIC MCB 12/24 CKT
Specifications
Specifications
| Manufacturer Part Number |
3BR1224H100S |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR main breaker loadcenter,High aid,Main break high aid,100 A,C1,Aluminum,Cover included,NEMA 1,Metallic,22 kAIC,BRH,24 Circuits,12 Spaces,Four-wire,Three-phase,4-1/0 AWG Cu/Al,Surface,NEMA 1,Type BR 1-inch breakers,208 Y/120, 240 V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
100 A |
| Number of Circuits |
24 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3BR1224H100S
Eaton Load Centers