Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3BR1224L200 Eaton Load Centers, 3 Ph/BR LC 200A MLO 12/24 CKT Al Bus
MFG Item Number
3BR1224L200
3BR1224L200 Eaton Load Centers, 3 Ph/BR LC 200A MLO 12/24 CKT Al Bus
MFG Item Number
3BR1224L200
This item cannot be canceled or returned
Description
3 Ph/BR LC 200A MLO 12/24 CKT Al Bus
Specifications
Specifications
| Manufacturer Part Number |
3BR1224L200 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,200 A,C4,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,BWH,Combination,,24 Circuits,12 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,1 AWG-300 kcmil Cu/Al |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
24 |
| Approvals |
UL |
| Net Weight |
25.7 lbs |
| Gross Weight |
25.7 lbs |
3BR1224L200
Eaton Load Centers