Series Information
| Manufacturer Part Number | 3BR1224L200R |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Load Centers |
| Description | Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,200 A,C3R,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,BWH,NEMA 3R,24 Circuits,12 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,1 AWG-300 kcmil Cu/Al |
| Voltage | 120 VAC, 240 VAC |
| Current Rating | 200 A |
| Number of Circuits | 24 |
| Approvals | UL |
| Net Weight | 28.6 lbs |
| Gross Weight | 28.6 lbs |