Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3BR1224LC125 Eaton Load Centers, 3 Ph/BR LC 125A MLO 12/24 CKT Cu Bus
MFG Item Number
3BR1224LC125
3BR1224LC125 Eaton Load Centers, 3 Ph/BR LC 125A MLO 12/24 CKT Cu Bus
MFG Item Number
3BR1224LC125
This item cannot be canceled or returned
Description
3 Ph/BR LC 125A MLO 12/24 CKT Cu Bus
Specifications
Specifications
| Manufacturer Part Number |
3BR1224LC125 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR main lug loadcenter,Main lug loadcenter,125 A,C1,NEMA 1,NEMA 1,24 Circuits,12 Spaces,Four-wire,Three-phase,6-3/0 AWG |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Number of Circuits |
24 |
| Approvals |
UL |
| Net Weight |
19.355 lbs |
| Gross Weight |
22 lbs |
3BR1224LC125
Eaton Load Centers