Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3BR1224N125R Eaton Load Centers, 3 Ph/BR LC 125A Conv 12/24 CKT Al Bus
MFG Item Number
3BR1224N125R
3BR1224N125R Eaton Load Centers, 3 Ph/BR LC 125A Conv 12/24 CKT Al Bus
MFG Item Number
3BR1224N125R
This item cannot be canceled or returned
Description
3 Ph/BR LC 125A Conv 12/24 CKT Al Bus
Specifications
Specifications
| Manufacturer Part Number |
3BR1224N125R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR convertible loadcenter,No feed-thru lugs, includes BREQS125 hold-down screw,Convertible main,125 A,C1R,Aluminum,Cover included,NEMA3R,Metallic,10 kAIC,BR,24 Circuits,12 Spaces,Four-wire,Three-phase,208 Y/120, 240 V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Number of Circuits |
24 |
| Approvals |
UL |
| Net Weight |
24 lbs |
| Gross Weight |
24 lbs |
3BR1224N125R
Eaton Load Centers