Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3BR3030NC100R Eaton Load Centers, 3Ph/BR LC 125A Conv 30/30 CKT Cu Bus N3R
MFG Item Number
3BR3030NC100R
3BR3030NC100R Eaton Load Centers, 3Ph/BR LC 125A Conv 30/30 CKT Cu Bus N3R
MFG Item Number
3BR3030NC100R
This item cannot be canceled or returned
Description
3Ph/BR LC 125A Conv 30/30 CKT Cu Bus N3R
Specifications
Specifications
| Manufacturer Part Number |
3BR3030NC100R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR convertible loadcenter,No feed-thru lugs, includes BREQS125 hold-down screw,Convertible main,100 A,D1R,Copper,Cover included,NEMA3R,Metallic,10 kAIC,BR,30 Circuits,30 Spaces,Four-wire,Three-phase,208 Y/120, 240 V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
100 A |
| Number of Circuits |
30 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3BR3030NC100R
Eaton Load Centers