Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3BR3042BC200 Eaton Load Centers, 3 Ph/BR LC 200A MCB 30/42 CKT Cu Bus
MFG Item Number
3BR3042BC200
3BR3042BC200 Eaton Load Centers, 3 Ph/BR LC 200A MCB 30/42 CKT Cu Bus
MFG Item Number
3BR3042BC200
This item cannot be canceled or returned
Description
3 Ph/BR LC 200A MCB 30/42 CKT Cu Bus
Specifications
Specifications
| Manufacturer Part Number |
3BR3042BC200 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR main breaker loadcenter,No feed-thru lugs,Main circuit breaker,200 A,L1,Copper,Cover included,NEMA 1,Metallic,10 kAIC,CC,42 Circuits,30 Spaces,Four-wire,Three-phase,1/0 AWG-250 kcmil Cu/Al,Combination,NEMA 1,208 Y/120, 240 V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
42 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3BR3042BC200
Eaton Load Centers