Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3BR3042LC200 Eaton Load Centers, 3 Ph/BR LC 200A MLO 30/42 CKT Cu Bus
MFG Item Number
3BR3042LC200
3BR3042LC200 Eaton Load Centers, 3 Ph/BR LC 200A MLO 30/42 CKT Cu Bus
MFG Item Number
3BR3042LC200
This item cannot be canceled or returned
Description
3 Ph/BR LC 200A MLO 30/42 CKT Cu Bus
Specifications
Specifications
| Manufacturer Part Number |
3BR3042LC200 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,200 A,G1,Copper,Cover included,NEMA 1,Metallic,25 kAIC,BWH,Combination,42 Circuits,30 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,1/0 AWG-300 kcmil Cu/Al |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
42 |
| Approvals |
UL |
| Net Weight |
34 lbs |
| Gross Weight |
34 lbs |
3BR3042LC200
Eaton Load Centers