Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3BR4242B400F Eaton Load Centers, 3-PHASE MCB LC, 400A, 42 CKT, FLUSH
MFG Item Number
3BR4242B400F
3BR4242B400F Eaton Load Centers, 3-PHASE MCB LC, 400A, 42 CKT, FLUSH
MFG Item Number
3BR4242B400F
This item cannot be canceled or returned
Description
3-PHASE MCB LC, 400A, 42 CKT, FLUSH
Specifications
Specifications
| Manufacturer Part Number |
3BR4242B400F |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR main breaker loadcenter,Main circuit breaker,400 A,Aluminum,NEMA 1,42 Circuits,42 Spaces,Three-phase,Flush,NEMA 1,Factory integrated surge, No feed thru lugs |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
400 A |
| Number of Circuits |
42 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3BR4242B400F
Eaton Load Centers