Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
3BR4242L400NY Eaton Load Centers, 3 Ph/BR MLO LC 400A Bus 42 CKT Al Bus N1
MFG Item Number
3BR4242L400NY
3BR4242L400NY Eaton Load Centers, 3 Ph/BR MLO LC 400A Bus 42 CKT Al Bus N1
MFG Item Number
3BR4242L400NY
This item cannot be canceled or returned
Description
3 Ph/BR MLO LC 400A Bus 42 CKT Al Bus N1
Specifications
Specifications
Manufacturer Part Number
3BR4242L400NY
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Eaton BR main lug loadcenter,Approved for use in new york,Main lug,400 A,22,Aluminum,Cover included,NEMA 1,Galvanized steel,22 kAIC,DK,Combination,NEMA 1,42 Circuits,42 Spaces,Four-wire,Three-phase,208 Y/120, 240 V
Voltage
120 VAC, 240 VAC
Current Rating
400 A
Number of Circuits
42
Approvals
UL
Net Weight
100 lbs
Gross Weight
100 lbs
3BR4242L400NY
Eaton Load Centers