Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3BR4242L600S Eaton Load Centers, 3-PHASE MLO LC, 600A, 42 CKT, SURFACE
MFG Item Number
3BR4242L600S
3BR4242L600S Eaton Load Centers, 3-PHASE MLO LC, 600A, 42 CKT, SURFACE
MFG Item Number
3BR4242L600S
This item cannot be canceled or returned
Description
3-PHASE MLO LC, 600A, 42 CKT, SURFACE
Specifications
Specifications
| Manufacturer Part Number |
3BR4242L600S |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR main lug loadcenter,Main lug,600 A,Aluminum,NEMA 1,Surface,NEMA 1,42 Circuits,42 Spaces,Factory integrated surge, No feed thru lugs,Three-phase |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
600 A |
| Number of Circuits |
42 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3BR4242L600S
Eaton Load Centers