Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3BR4242LC225R Eaton Load Centers, 3-PH,BR LC,225A MLO,42CKT,CU BUS,N3R
MFG Item Number
3BR4242LC225R
3BR4242LC225R Eaton Load Centers, 3-PH,BR LC,225A MLO,42CKT,CU BUS,N3R
MFG Item Number
3BR4242LC225R
This item cannot be canceled or returned
Description
3-PH,BR LC,225A MLO,42CKT,CU BUS,N3R
Specifications
Specifications
| Manufacturer Part Number |
3BR4242LC225R |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR main lug loadcenter,Main lug loadcenter,225 A,NEMA 3R,NEMA 3R,42 Circuits,42 Spaces,Four-wire,Three-phase,2/0 AWG-300 kcmil |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
225 A |
| Number of Circuits |
42 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3BR4242LC225R
Eaton Load Centers