Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Force Measurement Miscellaneous
3BSE050090R65
ABB Force Measurement Miscellaneous
PFEA111-65 IP65 2 Load Cell Input,
MFG Item Number
3BSE050090R65
This item cannot be canceled or returned
Description
PFEA111-65 IP65 2 Load Cell Input,
Specifications
Specifications
| Manufacturer |
ABB Force Measurement |
| Family Series |
ABB Force Measurement Miscellaneous |
| Manufacturer Part Number |
3BSE050090R65 |
| Description |
PFEA111-65 IP65 2 Load Cell Input, Voltage and Current Output A+B with Adjustable Filtering |
| Net Weight |
4.74 lbs |
| Gross Weight |
5.015 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
3BSE050090R65
ABB Force Measurement Miscellaneous