Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3C2B7 Gems Sensors & Controls Sensors, 3C Series, 3C2B7 Electrode Fitting Series 3C
3C2B7 Gems Sensors & Controls Sensors, 3C Series, 3C2B7 Electrode Fitting Series 3C
This item cannot be canceled or returned
Description
3C2B7 Electrode Fitting Series 3C
Specifications
Specifications
| Manufacturer |
Gems Sensors & Controls |
| Family Series |
Gems Sensors & Controls Sensors, 3C Series |
| Product Series |
3C |
| Manufacturer Part Number |
3C2B7 |
| Description |
3C2B7 Electrode Fitting Series 3C |
| Accessory Type |
Electrode Fitting |
| Material |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3C2B7
Gems Sensors & Controls Sensors, 3C Series