3C6UM
Altech Circuit Breakers, V-EA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3C6UM

Altech Circuit Breakers, V-EA Series

3C6UM

Altech Circuit Breakers, V-EA Series
508 480Y/277AC Breaker 3P C TRP 6A UL
MFG Item Number
3C6UM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Circuit Breakers, V-EA Series
Item #
3C6UM
508 480Y/277AC Breaker 3P C TRP 6A UL

V-EA Series Information

  • Manual Motor Controller
  • UL/CSA Rated
  • UL 508 Listed E137938
  • B, C, D, E, G, Z Trip Curves
  • Finger Safe Terminals
The V‑EA Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and offer a good equivalent to fused systems. Application specific trip curves of B, C, D, E, G and Z, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 480Y/277 VAC
  • 0.3 to 63 Amps
  • Line and Load Terminals Included
  • Ring Tongue Styles Available

Specifications

Specifications
Manufacturer Part Number 3C6UM
Manufacturer Altech
Product Series V-EA
Family Series Altech Circuit Breakers, V-EA Series
Description Circuit Breaker, 3-P, 6A/480V, C, 480Y/277VAC, UL508 Listed, 10KAIC, DIN Mount
Poles 3
Current Rating 6 A
Max Voltage 480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
UL Standard 508
Approvals CE, CSA, UL, VDE
Net Weight 0.925 lbs
Gross Weight 0.9645 lbs