Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3CGS-250-2-YL-2 Brady Labels, Wire Marker 0.25 Dia x 1 W YL RL/5000

MFG Item Number
150402

3CGS-250-2-YL-2 Brady Labels, Wire Marker 0.25 Dia x 1 W YL RL/5000

MFG Item Number
150402
Item Number
3CGS-250-2-YL-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
3CGS-250-2-YL-2
Wire Marker 0.25 Dia x 1 W YL RL/5000

Series Information

Specifications

Specifications
Manufacturer Part Number 150402
Manufacturer Brady
Family Series Brady Labels
Description PermaSleeve Wire Marker Polyolefin 0.25 in Dia x 1 in W YL Roll of 5000 Each
Application Cable & Wire Marking
Material Type Polyolefin
Finish Matte
Background Color Yellow
Label Width 2 "
Label Height 0.439 "
Recommended Printer(s) BBP72, BradyPrinter PR PLUS, i5100, i7100, IP Series, THT 3" Core Printers
Net Weight 0 lbs
Gross Weight 0 lbs