3CT115BT
Midwest Electric Products Current Transformers, 3CT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3CT115BT Midwest Electric Products Current Transformers, 3CT Series, Current Transformer, 150:5, 2VA,
MFG Item Number
3CT115BT

3CT115BT Midwest Electric Products Current Transformers, 3CT Series, Current Transformer, 150:5, 2VA,

MFG Item Number
3CT115BT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 3CT Series
Item #
3CT115BT
Current Transformer, 150:5, 2VA,

3CT Series Information

Specifications

Specifications
Manufacturer Part Number 3CT115BT
Manufacturer Midwest Electric Products
Product Series 3CT
Family Series Midwest Electric Products Current Transformers, 3CT Series
Description Current Transformer, 150:5, 2VA, Includes Wire Terminals, Not Wire Leads
Core Type Solid Core
Aperture Size 1.25 " Dia.
Current Ratio 150:5
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination M6 Screw with Tab
Net Weight 0.915 lbs
Gross Weight 0.915 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
2SFT-151
2SFT-151
Crompton Instruments Current Transformers, Model 2 Series
5SFT-151
5SFT-151
Crompton Instruments Current Transformers, Model 5 Series