Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3D60UL Altech Circuit Breakers, UL Series, 489 480Y/277AC Breaker 3P D TRP 60A UL
3D60UL Altech Circuit Breakers, UL Series, 489 480Y/277AC Breaker 3P D TRP 60A UL
This item cannot be canceled or returned
Description
Circuit Breakers, UL Series
489 480Y/277AC Breaker 3P D TRP 60A UL
Specifications
Specifications
| Manufacturer Part Number |
3D60UL |
| Manufacturer |
Altech |
| Product Series |
UL |
| Family Series |
Altech Circuit Breakers, UL Series |
| Description |
Circuit Breaker, 3-P, 60A/240VAC, D, 10KAIC, UL489 Listed, DIN Mount |
| Poles |
3 |
| Current Rating |
60 A |
| Max Voltage |
240 VAC |
| Trip Curve |
D |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
Optional |
| Terminal Type |
Box Clamp / Ring Tongue |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CE, cULus |
| Net Weight |
0.9625 lbs |
| Gross Weight |
1.085 lbs |
3D60UL
Altech Circuit Breakers, UL Series