Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
UR Series Information
| Manufacturer Part Number | 3D6UR |
|---|---|
| Manufacturer | Altech |
| Product Series | UR |
| Family Series | Altech Circuit Breakers, UR Series |
| Description | Circuit Breaker, 3-P, 6A/480VAC, D, 480V/277VAC, UL1077 Recognized, 5KAIC, DIN Mount |
| Poles | 3 |
| Current Rating | 6 A |
| Max Voltage | 480 VAC |
| Trip Curve | D |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | Optional |
| Terminal Type | Box Clamp / Ring Tongue |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | CE, cURus |
| Net Weight | 0.895 lbs |
| Gross Weight | 0.89 lbs |