3DU8L
Altech Circuit Breakers, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3DU8L Altech Circuit Breakers, L Series, Circuit Breaker, 3-P, 8A/480V, D,
MFG Item Number
3DU8L

3DU8L Altech Circuit Breakers, L Series, Circuit Breaker, 3-P, 8A/480V, D,

MFG Item Number
3DU8L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Circuit Breakers, L Series
Item #
3DU8L
Circuit Breaker, 3-P, 8A/480V, D,

L Series Information

  • Branch Circuit Protector
  • Use as Overcurrent Protection
  • UL 489 ‑ E305318
  • C, D Trip Characteristics
  • DC Versions Available
The L Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of C and D, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and more.

  • 240/480Y/277 VAC
  • 0.2 to 63 Amps
  • Finger Safe Terminals
  • Positive Trip Indicator
  • Line/Load Reversible

Videos

Specifications

Specifications
Manufacturer Part Number 3DU8L
Manufacturer Altech
Product Series L
Family Series Altech Circuit Breakers, L Series
Description Circuit Breaker, 3-P, 8A/480V, D, 480Y/277VAC, UL489 Listed, 10KAIC, DIN Mount
Poles 3
Current Rating 8 A
Max Voltage 480 VAC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
UL Standard 489
Approvals CE, cULus
Net Weight 0.89 lbs
Gross Weight 0.89 lbs
Alternatives
FAZ-D8/3-NA
FAZ-D8/3-NA
Eaton Circuit Breakers, FAZ Series
3D8UL
3D8UL
Altech Circuit Breakers, UL Series
UB10D3008A
UB10D3008A
IMO Circuit Breakers, UB10 Series