3F2H
Iboco Terminal Blocks, Din Rail Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3F2H

Iboco Terminal Blocks, Din Rail Series

3F2H

Iboco Terminal Blocks, Din Rail Series
2 Inches Cut to size, Din
MFG Item Number
3F2H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Din Rail Series
Item #
3F2H
2 Inches Cut to size, Din

Din Rail Series Information

  • Available in Cut to Size Lengths: From 2” ‑ 23.625”
  • Also available in Standard 1 and 2‑Meter Lengths
  • Treated with gal Zn 8c according to Din 50960
  • Minimum Thickness: 6 Microns
  • RoHS Compliant
  • Certified EN60715 and EN50022

Din Rail is widely used for mounting terminal blocks, power supplies, relays, circuit breakers, actuators, solenoids, and control and distribution devices on walls and other flat surfaces, or for applications inside a control panel. The term derives from the original specifications in Germany: Deutsches Institut für Normung (DIN). This specification has been adopted as European (EN) and international (IEC) standards.

  • Din rail saves time when installing or replacing devices.
  • Designed for smooth, safe, and quick mounting of electrical components
  • Saves on installation and repair time
  • Easy to maintain wiring design over traditional wiring structures


Videos

Specifications

Specifications
Manufacturer Part Number 3F2H
Manufacturer Iboco
Product Series Din Rail
Family Series Iboco Terminal Blocks, Din Rail Series
Description 2 Inches Cut to size, Din
Length 0.05 m
Perforated Yes
Net Weight 0.03 lbs
Gross Weight 0.03 lbs