3F3V26X7/8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3F3V26X7/8 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 3 Groove(s),

MFG Item Number
1059443

3F3V26X7/8 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 3 Groove(s),

MFG Item Number
1059443
Item Number
3F3V26X7/8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
3F3V26X7/8
Fixed Pitch Sheave, 3 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1059443
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 3 Groove(s), 2.65 Inch Diameter, .875 Inch Finished Bore, Used with 3V Belts
Pulley Type Fixed Pitch
Belt Type 3V
Bore Type Finished Bore
Number of Grooves 3
Outer Diameter 2.65 "
Outside Diameter Range 1.75-2.95 "
Material Cast Iron
Net Weight 0.1088 lbs
Gross Weight 0.1088 lbs