Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3FB Killark Electrical Box Covers, FS/FD Series, CVR, 3GANG BLANK STAMPED AL
3FB Killark Electrical Box Covers, FS/FD Series, CVR, 3GANG BLANK STAMPED AL
This item cannot be canceled or returned
Description
Electrical Box Covers, FS/FD Series
CVR, 3GANG BLANK STAMPED AL
- Stamped Metallic Covers with or Without Electrostatically Applied Powder Coating
- Gaskets to Be Ordered Separately
- Used in Standard and Hostile Locations
Specifications
Specifications
| Manufacturer Part Number |
3FB |
| Manufacturer |
Killark |
| Product Series |
FS/FD |
| Family Series |
Killark Electrical Box Covers, FS/FD Series |
| Description |
CVR, 3GANG BLANK STAMPED AL |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
3 |
| Cover Type |
Blank |
| Cover Design |
Raised |
| Color |
Gray |
| Gasket Included |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
3FB
Killark Electrical Box Covers, FS/FD Series