PermaSleeve B-344 Series Information
| Manufacturer Part Number | 112719 |
|---|---|
| Manufacturer | Brady |
| Product Series | PermaSleeve B-344 |
| Family Series | Brady Labels, PermaSleeve B-344 Series |
| Description | Double Sided PermaSleeve Polyolefin Fluid Resistant Wire Marking Sleeves, 0.187 Dia x 2, Roll of 500, Black |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 3 to 1 |
| Adhesive | No |
| Background Color | Black |
| Special Properties | Chemical-Resistant, 2-Side Printable |
| Special Environment Type | Temperature Range: -94-267 °F |
| Cable Type | 0.062 in to 0.15 in Diameter |
| Label Width | 2 " |
| Label Height | 0.335 " |
| Recommended Printer(s) | Brady IP, BradyPrinter PR PLUS |
| Comments | 0.187 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.0659 lbs |