Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3FSC-2 Killark Electrical Boxes, fsc Series, 3 GANG SHLW 3/4in.F-THRU BOX(SF)
3FSC-2 Killark Electrical Boxes, fsc Series, 3 GANG SHLW 3/4in.F-THRU BOX(SF)
This item cannot be canceled or returned
Description
Electrical Boxes, FSC Series
3 GANG SHLW 3/4in.F-THRU BOX(SF)
- Tapered Threads
- Internal Grounding Screw
- Cast Iron is Suitable for Concrete Use
Specifications
Specifications
| Product Series |
FSC |
| Manufacturer Part Number |
3FSC-2 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, fsc Series |
| Description |
3 GANG SHLW 3/4in.F-THRU BOX(SF) |
| Style |
3FSC |
| Number of Gangs |
3 |
| Hub Size |
3/4 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.31 lbs |
| Gross Weight |
1.42 lbs |
3FSC-2
Killark Electrical Boxes, fsc Series