Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3GBC120 Browning Belts, Smooth V-Belt, 120 Inch Outside

MFG Item Number
3GBC120

3GBC120 Browning Belts, Smooth V-Belt, 120 Inch Outside

MFG Item Number
3GBC120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
3GBC120
Smooth V-Belt, 120 Inch Outside

Series Information

Specifications

Specifications
Manufacturer Part Number 3GBC120
Manufacturer Browning
Family Series Browning Belts
Description Smooth V-Belt, 120 Inch Outside Length, (3) Banded Belts
Belt Type GBC
Number of Bands 3
Belt Pinch 122.9
Outside Length 120 "
Smooth/Cogged Smooth
Net Weight 0 lbs
Gross Weight 0 lbs