3HBAV0213
Dwyer Instruments HVAC Valves, 3HBAV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3HBAV0213

Dwyer Instruments HVAC Valves, 3HBAV Series

3HBAV0213

Dwyer Instruments HVAC Valves, 3HBAV Series
3-Way Ball Valve 1/2In NPT Floating
MFG Item Number
3HBAV0213
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, 3HBAV Series
Item #
3HBAV0213
3-Way Ball Valve 1/2In NPT Floating

3HBAV Series Information


Specifications

Specifications
Manufacturer Part Number 3HBAV0213
Manufacturer Dwyer Instruments
Product Series 3HBAV
Family Series Dwyer Instruments HVAC Valves, 3HBAV Series
Description 3-Way Ball Valve 1/2In NPT Floating 220/230VAC
Pipe Size 0.5 "
Body Pattern Three-Way
Valve Style Ball
Nominal Voltage 240 VAC
Net Weight 2 lbs
Gross Weight 2 lbs