3HBAV0714
Dwyer Instruments HVAC Valves, 3BHAV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3HBAV0714

Dwyer Instruments HVAC Valves, 3BHAV Series

3HBAV0714

Dwyer Instruments HVAC Valves, 3BHAV Series
3-Way Ball Valve 2In NPT Floating
MFG Item Number
3HBAV0714
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, 3BHAV Series
Item #
3HBAV0714
3-Way Ball Valve 2In NPT Floating

3BHAV Series Information

Specifications

Specifications
Manufacturer Part Number 3HBAV0714
Manufacturer Dwyer Instruments
Product Series 3BHAV
Family Series Dwyer Instruments HVAC Valves, 3BHAV Series
Description 3-Way Ball Valve 2In NPT Floating 24VAC
Capacity 44.7 Cv
Pipe Size 2 "
Connection Type Threaded
Max Close-Off Pressure 87 psi
Max Static Pressure 375 psi
Body Pattern Three-Way Normally Closed
Valve Style Ball
Nominal Voltage 24 VAC
Net Weight 5.9 lbs
Gross Weight 5.9 lbs