Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3M-29035
33+-3/4X76FT-1]33+ Vinyl Tape 3/4 x
This item cannot be canceled or returned
Description
33+-3/4X76FT-1]33+ Vinyl Tape 3/4 x
Specifications
Specifications
| Manufacturer |
3M |
| Family Series |
3M Miscellaneous |
| Manufacturer Part Number |
3M-29035 |
| Description |
33+-3/4X76FT-1]33+ Vinyl Tape 3/4 x 76F |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.26 lbs |
3M-29035
3M Miscellaneous