Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM212R Eaton Electrical Boxes, 3 Phase Ring M.M., 2 Sockets, 125A
MFG Item Number
3MM212R

3MM212R Eaton Electrical Boxes, 3 Phase Ring M.M., 2 Sockets, 125A

MFG Item Number
3MM212R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM212R
3 Phase Ring M.M., 2 Sockets, 125A

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM212R
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No bypass, Indoor/outdoor, Five-jaws, 2 Sockets, Three-phase in, single-phase out, Ring Security, 120/208V
Current Rating 125 A
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 52 lbs
Gross Weight 52 lbs