Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3MM220RRLC Eaton Electrical Boxes, 200A MTR STACK, 3PH, 2 SKT, RINGLESS, CU
MFG Item Number
3MM220RRLC
3MM220RRLC Eaton Electrical Boxes, 200A MTR STACK, 3PH, 2 SKT, RINGLESS, CU
MFG Item Number
3MM220RRLC
This item cannot be canceled or returned
Description
200A MTR STACK, 3PH, 2 SKT, RINGLESS, CU
Specifications
Specifications
| Manufacturer Part Number |
3MM220RRLC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton 3MM residential meter stack, Multiple metering, 200A, Cu, Bus:800A, Horn by, Outdoor, Depends on selected MCB, -jaw, Sockets:2, 3-ph in, 1-ph out, A-B, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:200A, 120/208Vac |
| Current Rating |
200 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Single Phase, Three Phase |
| Net Weight |
69 lbs |
| Gross Weight |
69 lbs |
3MM220RRLC
Eaton Electrical Boxes