Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM312R Eaton Electrical Boxes, 3 PHASE RING M.M., 3 SOCKETS, 125A
MFG Item Number
3MM312R

3MM312R Eaton Electrical Boxes, 3 PHASE RING M.M., 3 SOCKETS, 125A

MFG Item Number
3MM312R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM312R
3 PHASE RING M.M., 3 SOCKETS, 125A

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM312R
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No bypass, Indoor/outdoor, Five-jaws, 3 Sockets, Three-phase in, single-phase out, Ring Security, 120/208V
Current Rating 125 A
Bypass None
Voltage 120 VAC, 240 VAC
Phase Single Phase
Net Weight 53 lbs
Gross Weight 53 lbs