Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3MM312RRL Eaton Electrical Boxes, 3 PHASE RINGLESS M.M., 3 SOCKETS, 125A
MFG Item Number
3MM312RRL
3MM312RRL Eaton Electrical Boxes, 3 PHASE RINGLESS M.M., 3 SOCKETS, 125A
MFG Item Number
3MM312RRL
This item cannot be canceled or returned
Description
3 PHASE RINGLESS M.M., 3 SOCKETS, 125A
Specifications
Specifications
| Manufacturer Part Number |
3MM312RRL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No bypass, Indoor/outdoor, Five-jaws, 3 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V |
| Current Rating |
125 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Single Phase, Three Phase |
| Net Weight |
51 lbs |
| Gross Weight |
51 lbs |
3MM312RRL
Eaton Electrical Boxes