3MM312RRLBC

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM312RRLBC Eaton Electrical Boxes, 125A MTR STACK,3PH,3 SKT,RINGLESS W/HORN
MFG Item Number
3MM312RRLBC

3MM312RRLBC Eaton Electrical Boxes, 125A MTR STACK,3PH,3 SKT,RINGLESS W/HORN

MFG Item Number
3MM312RRLBC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM312RRLBC
125A MTR STACK,3PH,3 SKT,RINGLESS W/HORN

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM312RRLBC
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton 3MM residential meter stack, Multiple metering, 125A, Cu, Bus:800A, Horn bypass, Outdoor, Depends on selected MCB, Five-jaw, Sockets:3, Three-phase in, single-phase out, B-C, BR2_, BRH2_, BRHH2_, BRX2, Ringless, Socket:125A, 120/208V
Current Rating 125 A
Bypass Horn
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 57 lbs
Gross Weight 57 lbs