3MM312RRLBCPS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3MM312RRLBCPS Eaton Electrical Boxes, 3PH RINGLESS W/HORN BYPASS, 125A 3-HIGH
MFG Item Number
3MM312RRLBCPS

3MM312RRLBCPS Eaton Electrical Boxes, 3PH RINGLESS W/HORN BYPASS, 125A 3-HIGH

MFG Item Number
3MM312RRLBCPS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
3MM312RRLBCPS
3PH RINGLESS W/HORN BYPASS, 125A 3-HIGH

Series Information

Specifications

Specifications
Manufacturer Part Number 3MM312RRLBCPS
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton 3MM residential meter stack, Multiple metering, 125A, Al, Bus:800A, Horn bypass, Out, Depends on selected MCB, Five-jaw, Sockets:3, Three-phase in, single-phase out, A-B, BR2_, BRH2_, BRHH2_, BRX2, Ringless, Socket:125A, 120/208 Vac
Current Rating 125 A
Bypass Horn
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 0 lbs
Gross Weight 0 lbs